Shop All Cable Sleeves
Techflex
Super Duty 1-1/4", Black Nylon Sleeving
Mfr # SDN1.25BK
Zoro # G0293373
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 1/4"
- Expansion Max 2"
- Bulk Spool 250'
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SDN1.25BK
- Zoro # G0293373
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Black |
Item | Super Duty 1-1/4",Black Nylon Sleeving |
Expansion Max | 2" |
Bulk Spool | 250' |
Shop Spool | 50' |
Expansion Min | 1 1/4" |
Description
Super Duty 1-1/4 In.,Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- ANCOR Red 12 AWG Primary Wire - 100' (106810)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (224)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 25ft- Black (BS-WI-125-25-BK)
- Techflex Cable Sleeves