Shop All Cable Sleeves
Techflex
Spark Plug Boot SleevIng, 7.50In, Blue, PK8
Mfr # UUN7.50BL
Zoro # G1682213
product price: $63.29
/pk 8, $7.91/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Length 7 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # UUN7.50BL
- Zoro # G1682213
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 7 1/2 in |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.820 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 7.5 in |
For Maximum Bundle Diameter | 0.82 in |
For Minimum Bundle Diameter | 0.63 in |
Details
Wire and Cable Sleeving Item | Spark Plug Boot Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Blue |
Wall Thickness | 0.09 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Spark Plug Boot Sleeving |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Hoses, Wires |
Closure Type | No Closure |
Properties | Heat Reflective, Thermal Protection |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,200 Degrees F |
Description
Spark Plug Boot Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.09 in, Color Blue, Length 7 1/2 in, Closure Type No Closure, For Use With Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, For Maximum Bundle Diameter 0.82 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 0.77" Inside Diameter - 165' Length - Black (HGNS-020-50)
- Techflex Cable Sleeves