Shop All Cable Sleeves
Techflex
Spark Plug Boot SleevIng, 7.50 In, Red, PK8
Mfr # UUN7.50RD
Zoro # G2023847
product price: $51.59
/pk 8, $6.45/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Length 7 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # UUN7.50RD
- Zoro # G2023847
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 7 1/2 in |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.820 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 7.5 in |
For Maximum Bundle Diameter | 0.82 in |
For Minimum Bundle Diameter | 0.63 in |
Details
Wire and Cable Sleeving Item | Spark Plug Boot Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Red |
Wall Thickness | 0.09 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Description/Special Features | Extreme Temperature Resistant |
Item | Spark Plug Boot Sleeving |
For Use With | Hoses, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 1,200 Degrees F |
Sleeve Construction | Braided |
Properties | Heat Reflective, Thermal Protection |
Min. Operating Temperature | -94 Degrees F |
Description
Spark Plug Boot Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.09 in, Color Red, Length 7 1/2 in, Closure Type No Closure, For Use With Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, For Maximum Bundle Diameter 0.82 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 1 Pole, 120V AC (Q150)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Green (BS-XO-0125-25BP-GN)
- Techflex Cable Sleeves