Shop All Cable Sleeves
Techflex
Spark Plug Boot SleevIng, 7.50 In., PK8
Mfr # UUN7.50BK
Zoro # G1938666
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Length 7 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # UUN7.50BK
- Zoro # G1938666
- UPC # 738854002580
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 7 1/2 in |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.820 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 7.5 in |
For Minimum Bundle Diameter | 0.63 in |
For Maximum Bundle Diameter | 0.82 in |
Details
Wire and Cable Sleeving Item | Spark Plug Boot Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.09 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Spark Plug Boot Sleeving |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Hoses, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 1,200 Degrees F |
Properties | Heat Reflective, Thermal Protection |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Description
Spark Plug Boot Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.09 in, Color Black, Length 7 1/2 in, Closure Type No Closure, For Use With Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, For Maximum Bundle Diameter 0.82 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- L.H. DOTTIE L.H. Dottie 1'' 90 Degree PVC Liquid Tight Connector, 5PK (NLT90100)
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- Techflex Cable Sleeves