Shop All Cable Sleeves
Techflex
Spark Plug Boot SleevIng, 7.5 In., PK8
Mfr # UUN7.50NT
Zoro # G2736352
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Length 7 1/2 in
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # UUN7.50NT
- Zoro # G2736352
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 7 1/2 in |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.820 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 7.5 in |
For Maximum Bundle Diameter | 0.82 in |
For Minimum Bundle Diameter | 0.63 in |
Details
Wire and Cable Sleeving Item | Spark Plug Boot Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Off White |
Wall Thickness | 0.09 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Description/Special Features | Extreme Temperature Resistant |
Item | Spark Plug Boot Sleeving |
For Use With | Hoses, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Properties | Heat Reflective, Thermal Protection |
Max. Operating Temperature | 1,200 Degrees F |
Description
Spark Plug Boot Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.09 in, Color Off White, Length 7 1/2 in, Closure Type No Closure, For Use With Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, For Maximum Bundle Diameter 0.82 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H11)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- Black (BS-J-SCW-0125-10-BK)
- Techflex Cable Sleeves