Shop All Cable Sleeves
Techflex
Sleeving, 4.500 In., 10 ft., Black
Mfr # DWN4.50BK10
Zoro # G1649182
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWN4.50BK10
- Zoro # G1649182
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 4.250 in to 4.500 in |
Wire and Cable Sleeving Inside Dia. | 4.5 in |
Inside Diameter | 4 1/2 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 4.5 in |
For Minimum Bundle Diameter | 4.25 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Standards | RoHS |
Item | Sleeving |
Description/Special Features | Harsh Environment, Heavy Duty, Retro Fit Installation |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -49 Degrees F |
Properties | Abrasion Resistant |
Sleeve Construction | Braided |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 4 1/2 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 4.5 in, For Minimum Bundle Diameter 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1ABA-R63/D)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Yellow (WL-SW-050-50-YL)
- Techflex Cable Sleeves