Shop All Cable Sleeves
Techflex
Sleeving, 4.000 In., 25 ft., Black
Mfr # DWN4.00BK25
Zoro # G1392781
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWN4.00BK25
- Zoro # G1392781
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 3.750 in to 4.000 in |
Wire and Cable Sleeving Inside Dia. | 4.0 in |
Inside Diameter | 4 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 4 in |
For Minimum Bundle Diameter | 3.75 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Sleeving |
Standards | RoHS |
Description/Special Features | Harsh Environment, Heavy Duty, Retro Fit Installation |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Sleeve Construction | Braided |
Properties | Abrasion Resistant |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -49 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 4 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 4 in, For Minimum Bundle Diameter 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL3)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR800BLK)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-10)
- Techflex Cable Sleeves