Shop All Cable Sleeves
Techflex
Sleeving, 4 In Heavy Wall, Black, 50 Ft
Mfr # HWN4.00BK50
Zoro # G1121985
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HWN4.00BK50
- Zoro # G1121985
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 2.500 in to 5.500 in |
Wire and Cable Sleeving Inside Dia. | 4.0 in |
Inside Diameter | 4 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 2.5 in |
For Maximum Bundle Diameter | 5.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 4 in, Wall Thickness 0.04 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 18 Lbs Tensile Strength (CT504FL-YL-100)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Black (WL-SW-075-50-BK)
- Techflex Cable Sleeves