Shop All Cable Sleeves
Techflex
Sleeving, 3/8 In Flame Retardant, 10 Ft
Mfr # FRN0.38TB10
Zoro # G3386135
original price:
$5.69
8% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FRN0.38TB10
- Zoro # G3386135
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.630 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.188 in |
For Maximum Bundle Diameter | 0.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
Description/Special Features | General Purpose |
For Use With | Cables, Wires |
Closure Type | No Closure |
Sleeve Construction | Braided |
Properties | Flame Retardant |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.03 in, Color Black/White, Length 10 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- DELFINGEN Non-Expandable Sleeve, Acrylic, 0.015 in. Wall, Size 0.38 in., Fiberglass, Black, Sold by the FT (000000000000121233)
- Techflex Cable Sleeves