Shop All Cable Sleeves
Techflex
Sleeving, 2.750 In., 5 ft. L, Red
Mfr # FIN2.75RD5
Zoro # G1493983
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIN2.75RD5
- Zoro # G1493983
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 60 in |
Wire and Cable Sleeving Dia. Range | 2.500 in to 2.750 in |
Wire and Cable Sleeving Inside Dia. | 2.75 in |
Inside Diameter | 2 3/4 in |
Length (Straight Wireway) | 5 ft |
For Maximum Bundle Diameter | 2.75 in |
For Minimum Bundle Diameter | 2.5 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Item | Sleeving |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 500 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Sleeve Construction | Coated |
Min. Operating Temperature | -94 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 2 3/4 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2.75 in, For Minimum Bundle Diameter 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- FLEX-STRUT Channel Nut, Regular Spring, 1/2" (FS-1/2RS E/G)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- Techflex Cable Sleeves