Shop All Cable Sleeves
Techflex
SleevIng, 2.500 In., 25 ft. L, Silver
Mfr # TTN2.50SV25
Zoro # G3377035
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 25 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TTN2.50SV25
- Zoro # G3377035
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 2.250 in to 2.500 in |
Wire and Cable Sleeving Inside Dia. | 2.5 in |
Inside Diameter | 2 1/2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 2.25 in |
For Maximum Bundle Diameter | 2.5 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Silver |
Wall Thickness | 0.03 in |
Temp. Range | -76 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Standards | FAR-25, RoHS |
Closure Type | Adhesive Seal |
Sleeve Construction | Coated, Braided |
Min. Operating Temperature | -76 Degrees F |
Max. Operating Temperature | 1,200 Degrees F |
Properties | Heat Reflective, Thermal Protection |
Description
Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Coated, Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 2 1/2 in, Wall Thickness 0.03 in, Color Silver, Length 25 ft, Closure Type Adhesive Seal, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 2.5 in, For Minimum Bundle Diameter 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- TRIPLETT Circuit Breaker Finder, 120/220 VAC (9650)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- Techflex Cable Sleeves