Shop All Cable Sleeves
Techflex
Sleeving, 2.500 In., 25 ft. L, Red
Mfr # FIN2.50RD25
Zoro # G0914286
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIN2.50RD25
- Zoro # G0914286
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 2.250 in to 2.500 in |
Wire and Cable Sleeving Inside Dia. | 2.5 in |
Inside Diameter | 2 1/2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 2.25 in |
For Maximum Bundle Diameter | 2.5 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Max. Operating Temperature | 500 Degrees F |
Sleeve Construction | Coated |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 2 1/2 in, Wall Thickness 0.07 in, Color Red, Length 25 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2.5 in, For Minimum Bundle Diameter 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- Red (BS-XO-200-10BP-RD)
- Techflex Cable Sleeves