Shop All Cable Sleeves
Techflex
Sleeving, 2.250 In., 5 ft. L, Red
Mfr # FIN2.25RD5
Zoro # G3122542
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FIN2.25RD5
- Zoro # G3122542
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 60 in |
Wire and Cable Sleeving Dia. Range | 2.000 in to 2.250 in |
Wire and Cable Sleeving Inside Dia. | 2.25 in |
Inside Diameter | 2 1/4 in |
Length (Straight Wireway) | 5 ft |
For Minimum Bundle Diameter | 2 in |
For Maximum Bundle Diameter | 2.25 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Item | Sleeving |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Sleeve Construction | Coated |
Max. Operating Temperature | 500 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 2 1/4 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2.25 in, For Minimum Bundle Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Coil 110-120V-Ac Starter Parts And Accessory (TB159-1)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49°C, 28V AC, 115V AC (T2856)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 100ft- Black (BS-XO-0125-BK-100)
- Techflex Cable Sleeves