Shop All Cable Sleeves
Techflex
SleevIng, 2.000 In., 25 ft. L, Silver
Mfr # TTN2.00SV25
Zoro # G0509984
original price:
$95.95
8% off
new price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 25 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TTN2.00SV25
- Zoro # G0509984
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.750 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 1.75 in |
For Maximum Bundle Diameter | 2 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Silver |
Wall Thickness | 0.03 in |
Temp. Range | -76 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant |
Item | Sleeving |
For Use With | Cables, Hoses, Wires |
Standards | FAR-25, RoHS |
Closure Type | Adhesive Seal |
Properties | Heat Reflective, Thermal Protection |
Max. Operating Temperature | 1,200 Degrees F |
Sleeve Construction | Coated, Braided |
Min. Operating Temperature | -76 Degrees F |
Description
Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Coated, Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 2 in, Wall Thickness 0.03 in, Color Silver, Length 25 ft, Closure Type Adhesive Seal, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 35A, 600V AC, Non-Indicating (LPS-RK-35SP)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft - Black (BS-XO-050-25BP-BK)
- Techflex Cable Sleeves