Shop All Cable Sleeves
Techflex
Sleeving, 2.000 In., 10 ft., Black
Mfr # DWN2.00BK10
Zoro # G1331574
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWN2.00BK10
- Zoro # G1331574
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 1.750 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 2 in |
For Minimum Bundle Diameter | 1.75 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Sleeving |
Description/Special Features | Harsh Environment, Heavy Duty, Retro Fit Installation |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Min. Operating Temperature | -49 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant |
Max. Operating Temperature | 302 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 2 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Yellow, PVC Insulation (76502.18.05)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- GARDNER BENDER Cable Organizer, 2 In, Holds Up To 50 lbs (CWT2RR25)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- Techflex Cable Sleeves