Shop All Cable Sleeves
Techflex
Sleeving, 2.00 In., 25 ft., Black
Mfr # DWN2.00BK25
Zoro # G0626114
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DWN2.00BK25
- Zoro # G0626114
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.750 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 1.75 in |
For Maximum Bundle Diameter | 2 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Sleeving |
Description/Special Features | Harsh Environment, Heavy Duty, Retro Fit Installation |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Properties | Abrasion Resistant |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -49 Degrees F |
Sleeve Construction | Braided |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 2 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- NILFISK/ADVANCE Circuit Breaker, 30A, 250V AC (56315256)
- APPLETON ELECTRIC FDH CAST DEVBOX IRON CONDUIT OUTLET BODIES AND BOX (FS-2G)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- ELECTRIDUCT Cable Turtle Organizer- Mini- White (TURTLE-MINI-5-WT)
- Techflex Cable Sleeves