Shop All Cable Sleeves
Techflex
Sleeving, 2 In Heat Resistant, Red, 25 Ft
Mfr # FIN2.00RD25
Zoro # G2538051
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIN2.00RD25
- Zoro # G2538051
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.750 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 1.75 in |
For Maximum Bundle Diameter | 2 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Item | Sleeving |
For Use With | Cables, Hoses, Wires |
Standards | RoHS |
Closure Type | No Closure |
Max. Operating Temperature | 500 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Coated |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 2 in, Wall Thickness 0.07 in, Color Red, Length 25 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-12)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/8" Inside Diameter - 500' Length (BSLNY0125-500)
- Techflex Cable Sleeves