Shop All Cable Sleeves
Techflex
Sleeving, 1.750 In., 5 ft. L, Red
Mfr # FIN1.75RD5
Zoro # G2917101
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIN1.75RD5
- Zoro # G2917101
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 60 in |
Wire and Cable Sleeving Dia. Range | 1.500 in to 1.750 in |
Wire and Cable Sleeving Inside Dia. | 1.75 in |
Inside Diameter | 1 3/4 in |
Length (Straight Wireway) | 5 ft |
For Maximum Bundle Diameter | 1.75 in |
For Minimum Bundle Diameter | 1.5 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
For Use With | Cables, Hoses, Wires |
Standards | RoHS |
Closure Type | No Closure |
Max. Operating Temperature | 500 Degrees F |
Sleeve Construction | Coated |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 1 3/4 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1.75 in, For Minimum Bundle Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 (16-006)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- Techflex Cable Sleeves