Shop All Cable Sleeves
Techflex
Sleeving, 1.590 In., 50 ft., Black
Mfr # DFN1.59BK50
Zoro # G2821192
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DFN1.59BK50
- Zoro # G2821192
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.350 in to 1.590 in |
Wire and Cable Sleeving Inside Dia. | 1.59 in |
Inside Diameter | 1 9/16 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1.59 in |
For Minimum Bundle Diameter | 1.35 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant |
Item | Sleeving |
Standards | ISO 6945, MSHA, RoHS |
For Use With | Cables, Hoses, Ropes |
Closure Type | No Closure |
Min. Operating Temperature | -49 Degrees F |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Max. Operating Temperature | 302 Degrees F |
Sleeve Construction | Braided |
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 9/16 in, Wall Thickness 0.05 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG24J27M1X)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-10)
- Techflex Cable Sleeves