Shop All Cable Sleeves
Techflex
Sleeving, 1.590 In., 10 ft., Black
Mfr # DFN1.59BK10
Zoro # G1887593
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 10 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DFN1.59BK10
- Zoro # G1887593
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 1.350 in to 1.590 in |
Wire and Cable Sleeving Inside Dia. | 1.562 in |
Inside Diameter | 1 9/16 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 1.35 in |
For Maximum Bundle Diameter | 1.59 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant |
Item | Sleeving |
Standards | ISO 6945, MSHA, RoHS |
For Use With | Cables, Hoses, Ropes |
Closure Type | No Closure |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Sleeve Construction | Braided |
Min. Operating Temperature | -49 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 9/16 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- BRADY 8" L Cable Tie White PK 100 (81762)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- Techflex Cable Sleeves