Shop All Cable Sleeves
Techflex
SleevIng, 1.500 In., 4 ft. L, Silver
Mfr # T6F1.50SV
Zoro # G1774902
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Adhesive Seal
- Expandable No
- Length 48 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # T6F1.50SV
- Zoro # G1774902
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 48 in |
Wire and Cable Sleeving Dia. Range | 1.250 in to 1.500 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
For Maximum Bundle Diameter | 1.5 in |
For Minimum Bundle Diameter | 1.25 in |
Length (Straight Wireway) | 4 ft |
Size | 1 1/2" |
Width Max | 1 1/2" |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 400 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Silver, Length 48 in, Closure Type Adhesive Seal, Self Wrap, For Use With Cables and Lines, Wire Bundles, Description/Special Features Extreme Temperature Resistant, Radiant Heat Reflection, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- Techflex Cable Sleeves