Shop All Cable Sleeves
Techflex
Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft
Mfr # FGN0.25BK100
Zoro # G3211503
original price:
$151.79
31% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGN0.25BK100
- Zoro # G3211503
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.310 in |
Wire and Cable Sleeving Inside Dia. | 0.25 in |
Inside Diameter | 1/4 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 0.18 in |
For Maximum Bundle Diameter | 0.375 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Sleeving |
Standards | RoHS, RU Certified, VW-1 |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,200 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1/4 in, Wall Thickness 0.03 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.375 in, For Minimum Bundle Diameter 0.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Metal Channel, 12 Gauge, Slotted, Pre-Galvanized Zinc Plated, 1-5/8 x 7/8 x 8' (713139)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- Techflex Cable Sleeves