Shop All Cable Sleeves
Techflex
SleevIng, 1.250 In., 50 ft. L, Silver
Mfr # TTN1.25SV50
Zoro # G1691873
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 50 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TTN1.25SV50
- Zoro # G1691873
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.000 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 1.25 in |
Inside Diameter | 1 1/4 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 1 in |
For Maximum Bundle Diameter | 1.25 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Silver |
Wall Thickness | 0.03 in |
Temp. Range | -76 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant |
Item | Sleeving |
Standards | FAR-25, RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | Adhesive Seal |
Sleeve Construction | Coated, Braided |
Max. Operating Temperature | 1,200 Degrees F |
Properties | Heat Reflective, Thermal Protection |
Min. Operating Temperature | -76 Degrees F |
Description
Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Coated, Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.03 in, Color Silver, Length 50 ft, Closure Type Adhesive Seal, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 250ft- Taupe (BS-WI-050-250-TP)
- Techflex Cable Sleeves