Shop All Cable Sleeves
Techflex
Sleeving, 1.250 In., 50 ft. L, Red
Mfr # FIN1.25RD50
Zoro # G2017041
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FIN1.25RD50
- Zoro # G2017041
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.000 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 1.25 in |
Inside Diameter | 1 1/4 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 1 in |
For Maximum Bundle Diameter | 1.25 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Item | Sleeving |
For Use With | Cables, Hoses, Wires |
Standards | RoHS |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Max. Operating Temperature | 500 Degrees F |
Sleeve Construction | Coated |
Min. Operating Temperature | -94 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.07 in, Color Red, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1A, 600V AC, Non-Indicating (LPJ-1SP)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX F6 Woven Wrap, 1", Black, 10 ft. (F6W1.00BK10)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- Techflex Cable Sleeves