Shop All Cable Sleeves
Techflex
Sleeving, 1.250 In., 25 ft., Black
Mfr # FWN1.25BK25
Zoro # G0890741
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FWN1.25BK25
- Zoro # G0890741
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.000 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 1.25 in |
Inside Diameter | 1 1/4 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 1.25 in |
For Minimum Bundle Diameter | 1 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Standards | CSA Certified, RoHS, RU Certified |
Description/Special Features | Heavy Duty |
Item | Sleeving |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Heavy Duty, Expandable Yes, Standards CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 1 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Braided Sleeving, 20 ft., Black (F6N0.25BK20)
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- Techflex Cable Sleeves