Shop All Cable Sleeves
Techflex
SleevIng, 1.000 In., 50 ft. L, Silver
Mfr # TTN1.00SV50
Zoro # G0548046
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 50 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TTN1.00SV50
- Zoro # G0548046
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1 in |
For Minimum Bundle Diameter | 0.75 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Silver |
Wall Thickness | 0.03 in |
Temp. Range | -76 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant |
Standards | FAR-25, RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | Adhesive Seal |
Properties | Heat Reflective, Thermal Protection |
Sleeve Construction | Coated, Braided |
Min. Operating Temperature | -76 Degrees F |
Max. Operating Temperature | 1,200 Degrees F |
Description
Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Coated, Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1 in, Wall Thickness 0.03 in, Color Silver, Length 50 ft, Closure Type Adhesive Seal, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 5A, 250V AC, Indicating (GFN5)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- TECHFLEX Braided Sleeving, 0.5000 In., 10 ft., Black (NHN0.50BK10)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- Techflex Cable Sleeves