Shop All Cable Sleeves
Techflex
Sleeving, 1.000 In., 25 ft., Black
Mfr # DWN1.00BK25
Zoro # G0531623
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWN1.00BK25
- Zoro # G0531623
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 1 in |
For Minimum Bundle Diameter | 0.75 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Sleeving |
Standards | RoHS |
Description/Special Features | Harsh Environment, Heavy Duty, Retro Fit Installation |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Min. Operating Temperature | -49 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 302 Degrees F |
Properties | Abrasion Resistant |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Blue (BS-XO-150-10BP-BL)
- Techflex Cable Sleeves