Shop All Cable Sleeves
Techflex
Sleeving, 1.000 In., 10 ft., Black
Mfr # DWN1.00BK10
Zoro # G2759057
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DWN1.00BK10
- Zoro # G2759057
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.75 in |
For Maximum Bundle Diameter | 1 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Harsh Environment, Heavy Duty, Retro Fit Installation |
Standards | RoHS |
Item | Sleeving |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Min. Operating Temperature | -49 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 30A, 600V AC, Indicating (TRS30RID)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSW1A)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- Techflex Cable Sleeves