Shop All Cable Sleeves
Techflex
Sleeving, 1 1/4 In Flame Retardant, 10 Ft
Mfr # FRN1.25TB10
Zoro # G2655597
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Length 10 ft
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FRN1.25TB10
- Zoro # G2655597
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.750 in |
Wire and Cable Sleeving Inside Dia. | 1.25 in |
Inside Diameter | 1 1/4 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 1.75 in |
For Minimum Bundle Diameter | 0.75 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
Description/Special Features | General Purpose |
For Use With | Cables, Wires |
Closure Type | No Closure |
Sleeve Construction | Braided |
Properties | Flame Retardant |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.03 in, Color Black/White, Length 10 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 1.75 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- EATON BUSSMANN Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating (BP/ATR-20-RP)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- TECHFLEX Woven Wrap, F6, 3/4", Black, 50' L (F6W0.75BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- Techflex Cable Sleeves