Shop All Cable Sleeves
Techflex
SleevIng, 0.880 In., 50 ft. L, Silver
Mfr # TTN0.88SV50
Zoro # G2259677
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 50 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TTN0.88SV50
- Zoro # G2259677
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.880 in |
Wire and Cable Sleeving Inside Dia. | 0.88 in |
Inside Diameter | 7/8 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 0.63 in |
For Maximum Bundle Diameter | 0.88 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Silver |
Wall Thickness | 0.03 in |
Temp. Range | -76 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Standards | FAR-25, RoHS |
Closure Type | Adhesive Seal |
Properties | Heat Reflective, Thermal Protection |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -76 Degrees F |
Sleeve Construction | Coated, Braided |
Description
Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Coated, Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 7/8 in, Wall Thickness 0.03 in, Color Silver, Length 50 ft, Closure Type Adhesive Seal, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 0.88 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS 1-WAY, 4.000 Wedge Seal, 1.500 OD, Item# 7140-150 - Duct Plug [Each] (FABWEDGESEAL7140-150-PC)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- Techflex Cable Sleeves