Shop All Cable Sleeves
Techflex
Sleeving, 0.830 In., 100 ft., Black
Mfr # DFN0.83BK100
Zoro # G3444804
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DFN0.83BK100
- Zoro # G3444804
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.600 in to 0.830 in |
Wire and Cable Sleeving Inside Dia. | 0.83 in |
Inside Diameter | 13/16 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 0.6 in |
For Maximum Bundle Diameter | 0.83 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Sleeving |
Standards | ISO 6945, MSHA, RoHS |
Description/Special Features | Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant |
For Use With | Cables, Hoses, Ropes |
Closure Type | No Closure |
Min. Operating Temperature | -49 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Max. Operating Temperature | 302 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 13/16 in, Wall Thickness 0.05 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106G11)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- Techflex Cable Sleeves