Shop All Cable Sleeves
Techflex
Sleeving, 0.750 In., 5 ft. L, Red
Mfr # FIN0.75RD5
Zoro # G1849671
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FIN0.75RD5
- Zoro # G1849671
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 60 in |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 5 ft |
For Maximum Bundle Diameter | 0.75 in |
For Minimum Bundle Diameter | 0.63 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Item | Sleeving |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Max. Operating Temperature | 500 Degrees F |
Sleeve Construction | Coated |
Min. Operating Temperature | -94 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Braided Sleeving, 0.5000 In., 10 ft., Black (NHN0.50BK10)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- Techflex Cable Sleeves