Shop All Cable Sleeves
Techflex
Sleeving, 0.710 In., 10 ft., Black
Mfr # DFN0.71BK10
Zoro # G2127535
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DFN0.71BK10
- Zoro # G2127535
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.500 in to 0.710 in |
Wire and Cable Sleeving Inside Dia. | 0.71 in |
Inside Diameter | 11/16 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.5 in |
For Maximum Bundle Diameter | 0.71 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Sleeving |
Standards | ISO 6945, MSHA, RoHS |
Description/Special Features | Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant |
For Use With | Cables, Hoses, Ropes |
Closure Type | No Closure |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Min. Operating Temperature | -49 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Sleeve Construction | Braided |
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 11/16 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 3FT- Red (BS-J-SRF-050-3-RD)
- Techflex Cable Sleeves