Shop All Cable Sleeves
Techflex
SleevIng, 0.630 In., 50 ft. L, Silver
Mfr # TTN0.63SV50
Zoro # G2323343
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 50 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # TTN0.63SV50
- Zoro # G2323343
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.380 in to 0.630 in |
Wire and Cable Sleeving Inside Dia. | 0.625 in |
Inside Diameter | 5/8 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 0.38 in |
For Maximum Bundle Diameter | 0.63 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Silver |
Wall Thickness | 0.03 in |
Temp. Range | -76 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Standards | FAR-25, RoHS |
Closure Type | Adhesive Seal |
Sleeve Construction | Coated, Braided |
Properties | Heat Reflective, Thermal Protection |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -76 Degrees F |
Description
Sleeving, Properties Heat Reflective, Thermal Protection, Sleeve Construction Coated, Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 5/8 in, Wall Thickness 0.03 in, Color Silver, Length 50 ft, Closure Type Adhesive Seal, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 0.63 in, For Minimum Bundle Diameter 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Green (HS365-S10-GREEN)
- HALEX 34 90 DEG Rigid Elbow (64107)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Sleeving, 3.000 In., 5 ft. L, Red (FIN3.00RD5)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- Techflex Cable Sleeves