Shop All Cable Sleeves
Techflex
Sleeving, 0.630 In., 10 ft., Black
Mfr # FGN0.63BK10
Zoro # G2150784
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGN0.63BK10
- Zoro # G2150784
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.630 in to 0.880 in |
Wire and Cable Sleeving Inside Dia. | 0.625 in |
Inside Diameter | 5/8 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 0.875 in |
For Minimum Bundle Diameter | 0.63 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Sleeving |
Standards | RoHS, RU Certified, VW-1 |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Sleeve Construction | Braided |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 5/8 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.875 in, For Minimum Bundle Diameter 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 12 (DTU363AWK)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- ELECTRIDUCT Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Gray (TURTLE-SET4-GY)
- Techflex Cable Sleeves