Shop All Cable Sleeves
Techflex
SleevIng, 0.500 In., 4 ft. L, Silver
Mfr # T6F0.50SV
Zoro # G3023474
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Adhesive Seal
- Expandable No
- Length 48 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # T6F0.50SV
- Zoro # G3023474
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 48 in |
Wire and Cable Sleeving Dia. Range | 0.380 in to 0.500 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 4 ft |
For Minimum Bundle Diameter | 0.38 in |
For Maximum Bundle Diameter | 0.5 in |
Width Max | 3 3/8" |
Size | 1/2" |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 400 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.04 in, Color Silver, Length 48 in, Closure Type Adhesive Seal, Self Wrap, For Use With Cables and Lines, Wire Bundles, Description/Special Features Extreme Temperature Resistant, Radiant Heat Reflection, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C10TD)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- TECHFLEX F6 Woven Wrap, 1", Black, 10 ft. (F6W1.00BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-10)
- Techflex Cable Sleeves