Shop All Cable Sleeves
Techflex
Sleeving, 0.500 In., 25 ft., Black
Mfr # FWN0.50BK25
Zoro # G2454742
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FWN0.50BK25
- Zoro # G2454742
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.500 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 0.5 in |
For Minimum Bundle Diameter | 0.25 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Standards | CSA Certified, RoHS, RU Certified |
Item | Sleeving |
Description/Special Features | Heavy Duty |
For Use With | Cables, Hoses, Wires |
Closure Type | Hook-And-Loop |
Sleeve Construction | Braided |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant |
Max. Operating Temperature | 257 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Heavy Duty, Expandable Yes, Standards CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.25 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- Techflex Cable Sleeves