Shop All Cable Sleeves
Techflex
Sleeving, 0.380 In., 5 ft. L, Red
Mfr # FIN0.38RD5
Zoro # G3232013
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FIN0.38RD5
- Zoro # G3232013
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 60 in |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.380 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 5 ft |
For Maximum Bundle Diameter | 0.38 in |
For Minimum Bundle Diameter | 0.25 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Sleeve Construction | Coated |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 500 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 0.38 in, For Minimum Bundle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- DISCO BladeType In-Line Fuse Holders ATO/ATC Fuses Closed Type (10730PK)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- Black (BS-J-SCW-0125-10-BK)
- Techflex Cable Sleeves