Shop All Cable Sleeves
Techflex
SleevIng, 0.250 In., 4 ft. L, Silver
Mfr # T6F0.25SV
Zoro # G2983477
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Adhesive Seal
- Expandable No
- Length 48 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # T6F0.25SV
- Zoro # G2983477
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 48 in |
Wire and Cable Sleeving Dia. Range | 0.130 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.25 in |
Inside Diameter | 1/4 in |
Length (Straight Wireway) | 4 ft |
For Minimum Bundle Diameter | 0.13 in |
For Maximum Bundle Diameter | 0.25 in |
Size | 1/4" |
Width Max | 1 13/16" |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 400 Degrees F, Inside Diameter 1/4 in, Wall Thickness 0.04 in, Color Silver, Length 48 in, Closure Type Adhesive Seal, Self Wrap, For Use With Cables and Lines, Wire Bundles, Description/Special Features Extreme Temperature Resistant, Radiant Heat Reflection, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Enclosure (PC3430)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22966683)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- Techflex Cable Sleeves