Shop All Cable Sleeves
Techflex
Sleeving, 0.250 In., 10 ft., Black
Mfr # FGN0.25BK10
Zoro # G0965097
original price:
$14.69
10% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGN0.25BK10
- Zoro # G0965097
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.310 in |
Wire and Cable Sleeving Inside Dia. | 0.25 in |
Inside Diameter | 1/4 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.18 in |
For Maximum Bundle Diameter | 0.375 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Sleeving |
Standards | RoHS, RU Certified, VW-1 |
Description/Special Features | Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1/4 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.375 in, For Minimum Bundle Diameter 0.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- TR INDUSTRIAL 4 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88401)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- Techflex Cable Sleeves