Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 7/8" BLK
Mfr # SFA0.88BK
Zoro # G0292262
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7/8"
- Shop Spool 50'
- Grade A
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SFA0.88BK
- Zoro # G0292262
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/8" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 7/8" BLK |
Shop Spool | 50' |
Grade | A |
Bulk Spool | 100' |
Description
Silicone Fiberglass Grade A 7/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- White (BSRW-J-300-100-WT)
- Techflex Cable Sleeves