Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 7/16" BLK
Mfr # SFA0.44BK
Zoro # G0292192
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7/16"
- Bulk Spool 100'
- Grade A
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SFA0.44BK
- Zoro # G0292192
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/16" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 7/16" BLK |
Bulk Spool | 100' |
Grade | A |
Shop Spool | 50' |
Description
Silicone Fiberglass Grade A 7/16 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- Techflex Cable Sleeves