Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 5/8" BLK
Mfr # SFA0.63BK
Zoro # G0292238
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5/8"
- Bulk Spool 100'
- Shop Spool 50'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SFA0.63BK
- Zoro # G0292238
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 5/8" BLK |
Bulk Spool | 100' |
Shop Spool | 50' |
Grade | A |
Description
Silicone Fiberglass Grade A 5/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- Techflex Cable Sleeves