Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 3/8" BLK
Mfr # SFA0.38BK
Zoro # G0292183
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/8"
- Shop Spool 50'
- Grade A
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SFA0.38BK
- Zoro # G0292183
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 3/8" BLK |
Shop Spool | 50' |
Grade | A |
Bulk Spool | 100' |
Description
Silicone Fiberglass Grade A 3/8 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-50)
- Techflex Cable Sleeves