Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 3/4" BLK
Mfr # SFA0.75BK
Zoro # G0292271
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3/4"
- Bulk Spool 100'
- Shop Spool 50'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SFA0.75BK
- Zoro # G0292271
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 3/4" BLK |
Bulk Spool | 100' |
Shop Spool | 50' |
Grade | A |
Description
Silicone Fiberglass Grade A 3/4 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-50)
- Techflex Cable Sleeves