Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 1/2" BLK
Mfr # SFA0.50BK
Zoro # G0292122
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1/2"
- Grade A
- Shop Spool 50'
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SFA0.50BK
- Zoro # G0292122
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 1/2" BLK |
Grade | A |
Shop Spool | 50' |
Bulk Spool | 100' |
Description
Silicone Fiberglass Grade A 1/2 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 25A, 600V AC, Non-Indicating (JTD025)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- Techflex Cable Sleeves