Shop All Cable Sleeves
Techflex
Silicone Fiberglass Grade A 1" BLK
Mfr # SFA1.00BK
Zoro # G0292229
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Shop Spool 50'
- Bulk Spool 100'
- Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SFA1.00BK
- Zoro # G0292229
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black |
Item | Silicone Fiberglass Grade A 1" BLK |
Shop Spool | 50' |
Bulk Spool | 100' |
Grade | A |
Description
Silicone Fiberglass Grade A 1 In. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- MERSEN Automotive Fuse, A50P Series, 500A, Very Fast Acting, 500V AC, Blade (A50P500-4)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black (BS-XO-075-25BP-BK)
- Techflex Cable Sleeves