Shop All Cable Sleeves
Techflex
Silica Wrap, 2" x 25 ft., Natural
Mfr # HSN2.00NT25
Zoro # G8064150
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 2"
- Wall Thickness Max 1/16"
- Lbs / 100' 3.05
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HSN2.00NT25
- Zoro # G8064150
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Width Max | 2" |
Details
Color | Natural |
Wall Thickness Max | 1/16" |
Lbs / 100' | 3.05 |
Bulk Spool | 100' |
Bulk Spool 3 | 25' |
Bulk Spool 2 | 50' |
Description
Silica Wrap,2" x 25 ft.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3A, 250V AC, Non-Indicating (FRN-R-3)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801EJB-R63/B)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- Techflex Cable Sleeves