Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 6", Natural
Mfr # SLN6.00NT
Zoro # G0294100
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 6"
- Expansion Max 6 1/2"
- Wall Thickness Max .060"
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SLN6.00NT
- Zoro # G0294100
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 6" |
Details
Color | Natural |
Item | Silica Braided Sleeving,6",Natural |
Expansion Max | 6 1/2" |
Wall Thickness Max | .060" |
Bulk Spool | 100' |
Expansion Min | 5 1/2" |
Shop Spool | 25' |
Description
Silica Braided Sleeving,6 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- Techflex Cable Sleeves