Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 4", Natural
Mfr # SLN4.00NT
Zoro # G0294082
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 4"
- Expansion Max 4 1/2"
- Bulk Spool 100'
- Wall Thickness Max .060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SLN4.00NT
- Zoro # G0294082
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 4" |
Details
Color | Natural |
Item | Silica Braided Sleeving,4",Natural |
Expansion Max | 4 1/2" |
Bulk Spool | 100' |
Wall Thickness Max | .060" |
Expansion Min | 3 1/2" |
Shop Spool | 25' |
Description
Silica Braided Sleeving,4 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- Techflex Cable Sleeves